Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 65mm Bore, 140mm OD NU313EG1C3

Cylindrical Bearing, 65mm Bore, 140mm OD (Discontinued)

  • Mfr # NU313EG1C3
  • Zoro # G0630086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU313EG1C3
Zoro #
G0630086
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Inner Ring Outside Dia. (mm)
82.5 mm
Outside Dia. Tolerance
+0/-0.030mm
Shaft Fillet Radius
2.1 mm
Outer Ring Inside Diameter
129 mm
Outside Diameter
140 mm
Bore Diameter
65 mm
Inner Ring Outside Diameter
76 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
2 mm
Overall Width
33 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 76 mm, Lubricant Material Grease, Oil, Maximum Speed 4,600 RPM Grease, 5,400 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 129 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.