Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 70mm Bore, 125mm OD

  • Mfr # NU214EG1C3

  • Zoro # G7230614


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU214EG1C3
Zoro #
G7230614
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
83.5 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
70 mm
Inner Ring Outside Diameter
78 mm
Overall Width
24 mm
Outer Ring Inside Diameter
117 mm
Bore Diameter Tolerance
+0/-0.015 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outside Diameter
125 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
30,798 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Dynamic Load Capacity (Lb.)
26,751 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Fillet Radii (mm)
1.5 mm / 1.5 mm
Number of Rows
One
System of Measurement
Metric
Closure
Open
Static Radial Load Capacity
137,000 N
Maximum Speed
5,000 RPM Grease, 5,900 RPM Oil
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
119,000 N
Bore Type
Cylindrical
Bearing Industry Number
214
Ring Material Grade
52100
Ring Material
Alloy Steel
Maximum Temperature
120 Degrees C
Number of Inner Ring Flanges
0
Split Bearing
Yes
ISO Rating
Class 0
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
Roller Material Grade
52100
Lubrication Openings
None
Number of Outer Ring Flanges
2
Full Complement
No
RBEC Rating
1

Description

Cylindrical Roller Bearing, Bearing Industry Number 214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 78 mm, Lubricant Material Grease, Oil, Maximum Speed 5,000 RPM Grease, 5,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 117 mm, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.