Zoro Homepage

Cylindrical Bearing, 75mm Bore, 130mm OD

  • Mfr # NJ215EG1C3

  • Zoro # G0668272


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ215EG1C3
Zoro #
G0668272
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Inner Ring Outside Dia. (mm)
88.5 mm
Outside Dia. Tolerance
+0/-0.013mm
Shoulder Height (mm)
94.5 mm
Bore Diameter
75 mm
Outside Diameter
130 mm
Housing Fillet Radius
1.5 mm
Overall Width
25 mm
Outer Ring Inside Diameter
122 mm
Outside Diameter Tolerance
+0/-0.018 mm
Inner Ring Outside Diameter
83 mm
Bore Diameter Tolerance
+0/-0.015 mm
Shaft Fillet Radius
1.5 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 83 mm, Lubricant Material Grease, Oil, Maximum Speed 5,000 RPM Grease, 5,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.