Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 75mm Bore, 130mm OD NU215EG1C3

Cylindrical Bearing, 75mm Bore, 130mm OD (Discontinued)

  • Mfr # NU215EG1C3
  • Zoro # G1588151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU215EG1C3
Zoro #
G1588151
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
88.5 mm
Inner Ring Outside Diameter
83 mm
Overall Width
25 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
1.5 mm
Outer Ring Inside Diameter
122 mm
Outside Diameter
130 mm
Bore Diameter
75 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
35,069 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Fillet Radii (mm)
1.5 mm / 1.5 mm
Dynamic Load Capacity (Lb.)
29,224 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
RBEC Rating
1
Maximum Temperature
120 Degrees C
Lubrication Openings
None
Includes Retaining Ring
No
ISO Rating
Class 0
Cylindrical Bearing Design
NU
Brand & Part Number for Bearing Industry Number
NTN NU215EG1C3
Roller Material Grade
52100
System of Measurement
Metric
Bearing Industry Number
215
Full Complement
No
Ring Material Grade
52100
Number of Rows
One
Static Radial Load Capacity
156,000 N
Minimum Temperature
-40 Degrees C
Closure
Open
Number of Inner Ring Flanges
0
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Split Bearing
Yes
Maximum Speed
4,700 RPM Grease, 5,500 RPM Oil
Ring Material
Alloy Steel
Bore Type
Cylindrical
Dynamic Radial Load Capacity
130,000 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 83 mm, Lubricant Material Grease, Oil, Maximum Speed 4,700 RPM Grease, 5,500 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.