Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 75mm Bore, 160mm OD NJ315EG1C3

Cylindrical Bearing, 75mm Bore, 160mm OD (Discontinued)

  • Mfr # NJ315EG1C3
  • Zoro # G6448276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ315EG1C3
Zoro #
G6448276
UPC #
454735912358
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Inner Ring Outside Dia. (mm)
95 mm
Outside Dia. Tolerance
+0/-0.015mm
Shoulder Height (mm)
104.6 mm
Inner Ring Outside Diameter
86 mm
Shaft Fillet Radius
2.1 mm
Outside Diameter
160 mm
Overall Width
55 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outer Ring Inside Diameter
149 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
59,122 lb
Dynamic Load Capacity (Lb.)
53,952 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Fillet Radii (mm)
2.1 / 2.1
Tolerance
+0/-0.012mm
Item
Cylindrical Roller Bearing
Number of Outer Ring Flanges
2
RBEC Rating
1
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Bore Type
Cylindrical
Closure
Open
Roller Material Grade
52100
Split Bearing
Yes
Dynamic Radial Load Capacity
240,000 N
System of Measurement
Metric
Ring Material Grade
52100
Number of Inner Ring Flanges
1
Brand & Part Number for Bearing Industry Number
NTN NJ315EG1C3
Full Complement
No
Lubricant Material
Grease, Oil
Number of Rows
One
Lubrication Openings
None
Maximum Speed
4,000 RPM Grease, 4,700 RPM Oil
Static Radial Load Capacity
263,000 N
Includes Retaining Ring
No
Cylindrical Bearing Design
NJ
Bearing Industry Number
315
ISO Rating
Class 0

Description

Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 86 mm, Lubricant Material Grease, Oil, Maximum Speed 4,000 RPM Grease, 4,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 149 mm, Outside Diameter 160 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.