Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 75mm Bore, 160mm OD NU315EG1C3

Cylindrical Bearing, 75mm Bore, 160mm OD (Discontinued)

  • Mfr # NU315EG1C3
  • Zoro # G3262375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU315EG1C3
Zoro #
G3262375
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Outside Dia. Tolerance
+0/-0.030mm
Inner Ring Outside Dia. (mm)
95 mm
Outside Diameter Tolerance
+0/-0.025 mm
Shaft Fillet Radius
2.1 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Inside Diameter
149 mm
Inner Ring Outside Diameter
86 mm
Outside Diameter
160 mm
Overall Width
37 mm
Housing Fillet Radius
2 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
59,122 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Tolerance
+0/-0.020mm
Dynamic Load Capacity (Lb.)
53,952 lb
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
2.1 / 2.1
Number of Inner Ring Flanges
0
Split Bearing
Yes
Ring Material Grade
52100
ISO Rating
Class 0
Maximum Speed
4,000 RPM Grease, 4,700 RPM Oil
Roller Material Grade
52100
Full Complement
No
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
263,000 N
Cylindrical Bearing Design
NU
Number of Outer Ring Flanges
2
System of Measurement
Metric
Bore Type
Cylindrical
Number of Rows
One
RBEC Rating
1
Closure
Open
Includes Retaining Ring
No
Lubricant Material
Grease, Oil
Brand & Part Number for Bearing Industry Number
NTN NU315EG1C3
Minimum Temperature
-40 Degrees C
Lubrication Openings
None
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
240,000 N
Bearing Industry Number
315

Description

Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 86 mm, Lubricant Material Grease, Oil, Maximum Speed 4,000 RPM Grease, 4,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 149 mm, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.