Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 80mm Bore, 140mm OD NU216EG1C3

Cylindrical Bearing, 80mm Bore, 140mm OD (Discontinued)

  • Mfr # NU216EG1C3
  • Zoro # G6864094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU216EG1C3
Zoro #
G6864094
UPC #
454735913980
Country of Origin
Japan

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
95.3 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outside Diameter
140 mm
Outer Ring Inside Diameter
131 mm
Bore Diameter
80 mm
Inner Ring Outside Diameter
89 mm
Bore Diameter Tolerance
+0/-0.015 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Overall Width
26 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
37,542 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Fillet Radii (mm)
2.0 mm / 2.0 mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
31,247 lb
Ring Material
Alloy Steel
Bearing Industry Number
216
Brand & Part Number for Bearing Industry Number
NTN NU216EG1C3
Ring Material Grade
52100
Bore Type
Cylindrical
Lubricant Material
Grease, Oil
Split Bearing
Yes
System of Measurement
Metric
Number of Rows
One
Number of Outer Ring Flanges
2
Full Complement
No
Dynamic Radial Load Capacity
139,000 N
Cylindrical Bearing Design
NU
Includes Retaining Ring
No
ISO Rating
Class 0
Static Radial Load Capacity
167,000 N
Maximum Temperature
120 Degrees C
RBEC Rating
1
Number of Inner Ring Flanges
0
Roller Material Grade
52100
Closure
Open
Maximum Speed
4,400 RPM Grease, 5,100 RPM Oil
Minimum Temperature
-40 Degrees C
Lubrication Openings
None

Description

Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 89 mm, Lubricant Material Grease, Oil, Maximum Speed 4,400 RPM Grease, 5,100 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 131 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.