Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 85mm Bore, 150mm OD

  • Mfr # NU217EG1C3

  • Zoro # G6768431


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU217EG1C3
Zoro #
G6768431
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Outside Dia. Tolerance
+0/-0.018mm
Inner Ring Outside Dia. (mm)
100.5 mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
94 mm
Overall Width
28 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Inside Diameter
141 mm
Outside Diameter
150 mm
Shaft Fillet Radius
2 mm
Bore Diameter
85 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
44,735 lb
Dynamic Load Capacity (Lb.)
37,542 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Fillet Radii (mm)
2.0 mm / 2.0 mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
ISO Rating
Class 0
Bearing Industry Number
217
Roller Material Grade
52100
Includes Retaining Ring
No
Number of Inner Ring Flanges
0
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Lubricant Material
Grease, Oil
Static Radial Load Capacity
199,000 N
Closure
Open
Maximum Speed
4,100 RPM Grease, 4,800 RPM Oil
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
167,000 N
RBEC Rating
1
Maximum Temperature
120 Degrees C
Ring Material Grade
52100
Split Bearing
Yes
Number of Rows
One
System of Measurement
Metric
Lubrication Openings
None
Full Complement
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 217, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 94 mm, Lubricant Material Grease, Oil, Maximum Speed 4,100 RPM Grease, 4,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 141 mm, Outside Diameter 150 mm, Overall Width 28 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.