Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 90mm Bore, 160mm OD NU218EG1C3

Cylindrical Bearing, 90mm Bore, 160mm OD (Discontinued)

  • Mfr # NU218EG1C3
  • Zoro # G6983137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU218EG1C3
Zoro #
G6983137
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-0.018mm
Inner Ring Outside Dia. (mm)
107 mm
Overall Width
30 mm
Outer Ring Inside Diameter
151 mm
Outside Diameter
160 mm
Outside Diameter Tolerance
+0/-0.025 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
90 mm
Inner Ring Outside Diameter
99 mm
Housing Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 99 mm, Lubricant Material Grease, Oil, Maximum Speed 3,900 RPM Grease, 4,600 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 151 mm, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.