Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 90mm Bore, 190mm OD

  • Mfr # NU318EG1C3

  • Zoro # G2179195


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU318EG1C3
Zoro #
G2179195
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Outside Dia. Tolerance
+0/-0.030mm
Inner Ring Outside Dia. (mm)
113.5 mm
Overall Width
43 mm
Housing Fillet Radius
2.5 mm
Inner Ring Outside Diameter
103 mm
Outside Diameter
190 mm
Shaft Fillet Radius
3 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Inside Diameter
177 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
90 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
79,804 lb
Fillet Radii (mm)
3.0 mm / 3.0 mm
Dynamic Load Capacity (Lb.)
70,812 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Tolerance
+0/-0.025mm
Bearing Industry Number
318
Ring Material
Alloy Steel
Split Bearing
Yes
Dynamic Radial Load Capacity
315,000 N
System of Measurement
Metric
Bore Type
Cylindrical
Roller Material Grade
52100
Ring Material Grade
52100
Static Radial Load Capacity
355,000 N
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Maximum Speed
3,300 RPM Grease, 3,900 RPM Oil
RBEC Rating
1
Number of Inner Ring Flanges
0
Full Complement
No
Includes Retaining Ring
No
Lubricant Material
Grease, Oil
Lubrication Openings
None
Closure
Open
Number of Outer Ring Flanges
2
ISO Rating
Class 0
Number of Rows
One

Description

Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 103 mm, Lubricant Material Grease, Oil, Maximum Speed 3,300 RPM Grease, 3,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 177 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.