Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 95mm Bore, 200mm OD

  • Mfr # NU319EG1C3

  • Zoro # G0592812


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU319EG1C3
Zoro #
G0592812
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Outside Dia. Tolerance
+0/-0.030mm
Inner Ring Outside Dia. (mm)
121.5 mm
Housing Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Inside Diameter
187 mm
Overall Width
45 mm
Bore Diameter
95 mm
Shaft Fillet Radius
3 mm
Outside Diameter
200 mm
Inner Ring Outside Diameter
108 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
86,548 lb
Dynamic Load Capacity (Lb.)
75,308 lb
Fillet Radii (mm)
3.0 mm / 3.0 mm
Tolerance
+0/-0.025mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Number of Rows
One
Static Radial Load Capacity
385,000 N
Roller Material Grade
52100
RBEC Rating
1
Ring Material Grade
52100
System of Measurement
Metric
Number of Inner Ring Flanges
0
Lubricant Material
Grease, Oil
Maximum Speed
3,100 RPM Grease, 3,600 RPM Oil
Full Complement
No
Bearing Industry Number
319
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Dynamic Radial Load Capacity
335,000 N
Number of Outer Ring Flanges
2
Split Bearing
Yes
Ring Material
Alloy Steel
Closure
Open
Lubrication Openings
None
Bore Type
Cylindrical

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 108 mm, Lubricant Material Grease, Oil, Maximum Speed 3,100 RPM Grease, 3,600 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 187 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.