Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Brg, 220,100 mm Bore

  • Mfr # 7MC3-NU220EGRBC4

  • Zoro # G7266744


product price: $2,584.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
33 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-NU220EGRBC4
Zoro #
G7266744
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
33 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
100 mm
Overall Width
34 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
180 mm
Inner Ring Outside Diameter
111 mm
Outer Ring Inside Diameter
169 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Bearing Industry Number
220
Lubrication Openings
None
Maximum Temperature
120 Degrees C
Bore Type
Cylindrical
Split Bearing
Yes
Ring Material Grade
52100
Full Complement
No
Closure
Open
Static Radial Load Capacity
305,000 N
System of Measurement
Metric
Number of Inner Ring Flanges
0
Finish
Ceramic Coated
Dynamic Radial Load Capacity
249,000 N
Number of Outer Ring Flanges
2
Lubricant Material
Grease, Oil
Ring Material
Alloy Steel
ISO Rating
Class 0
RBEC Rating
1
Maximum Speed
3,500 RPM Grease, 4,100 RPM Oil
Roller Material Grade
SUJ2
Number of Rows
One
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C

Description

Cylindrical Roller Bearing, Bearing Industry Number 220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 111 mm, Lubricant Material Grease, Oil, Maximum Speed 3,500 RPM Grease, 4,100 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 169 mm, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.