Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Brg, 319, 95 mm Bore

  • Mfr # 7MC3-NU319EGRBC3

  • Zoro # G7265082


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
50 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-NU319EGRBC3
Zoro #
G7265082
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
50 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
95 mm
Outside Diameter Tolerance
+0/-0.030 mm
Inner Ring Outside Diameter
108 mm
Overall Width
45 mm
Outside Diameter
200 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
2.5 mm
Outer Ring Inside Diameter
187 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Full Complement
No
Lubrication Openings
None
ISO Rating
Class 0
Includes Retaining Ring
No
Static Radial Load Capacity
385,000 N
Dynamic Radial Load Capacity
335,000 N
Number of Inner Ring Flanges
0
Finish
Ceramic Coated
Number of Rows
One
Split Bearing
Yes
Closure
Open
Ring Material
Alloy Steel
Lubricant Material
Grease, Oil
Bearing Industry Number
319
Minimum Temperature
-40 Degrees C
Ring Material Grade
52100
Bore Type
Cylindrical
Maximum Speed
3,100 RPM Grease, 3,600 RPM Oil
Number of Outer Ring Flanges
2
Roller Material Grade
SUJ2
RBEC Rating
1

Description

Cylindrical Roller Bearing, Bearing Industry Number 319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 108 mm, Lubricant Material Grease, Oil, Maximum Speed 3,100 RPM Grease, 3,600 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 187 mm, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.