Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Roller Brg, 322,110 mm Bore

  • Mfr # 7MC3-NU322EGRBC3

  • Zoro # G7266017


product price: $3,725.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
240 mm
Width
62 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-NU322EGRBC3
Zoro #
G7266017
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110 mm
Outside Dia.
240 mm
Width
62 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
240 mm
Overall Width
50 mm
Bore Diameter
110 mm
Inner Ring Outside Diameter
123 mm
Shaft Fillet Radius
2.5 mm
Outer Ring Inside Diameter
227 mm
Housing Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0/-0.030 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Dynamic Radial Load Capacity
450,000 N
Ring Material
Alloy Steel
Lubricant Material
Grease, Oil
Number of Inner Ring Flanges
0
Includes Retaining Ring
No
Lubrication Openings
None
Finish
Ceramic Coated
Minimum Temperature
-40 Degrees C
Bore Type
Cylindrical
Full Complement
No
ISO Rating
Class 0
Maximum Speed
3,100 RPM Oil, 3,700 RPM Grease
Split Bearing
Yes
Number of Outer Ring Flanges
2
Bearing Industry Number
322
Closure
Open
Static Radial Load Capacity
525,000 N
Maximum Temperature
120 Degrees C
Ring Material Grade
52100
Number of Rows
One
Roller Material Grade
SUJ2
RBEC Rating
1
System of Measurement
Metric

Description

Cylindrical Roller Bearing, Bearing Industry Number 322, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 123 mm, Lubricant Material Grease, Oil, Maximum Speed 3,100 RPM Oil, 3,700 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 227 mm, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.