Cylindrical Roller Bearing - 75 MM Id X 160 MM Od X 37 MM W; Open

  • Mfr # NU315ET2XC3

  • Zoro # G711319214


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Plastic
Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NU315ET2XC3
Zoro #
G711319214
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm

Details

Cage Material
Plastic
Item
Cylindrical Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.