Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Roller Bearing, Bore 17 mm NU203

Cylindrical Roller Bearing, Bore 17 mm (Discontinued)

  • Mfr # NU203
  • Zoro # G1453742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU203
Zoro #
G1453742
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
-0.0004
Outside Diameter
40 mm
Shaft Fillet Radius
0.6 mm
Housing Fillet Radius
0.6 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outer Ring Inside Diameter
32 mm
Overall Width
12 mm
Bore Diameter
17 mm
Outside Diameter Tolerance
+0/-0.011 mm

Details

Roller Material
Steel
Cage Material
Steel
Type
Open
Tolerance
-0.0003
Item
Cylindrical Roller Bearing
Temp. Range (F)
-20 Degrees to 250 Degrees F
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Number of Inner Ring Flanges
0
Bearing Industry Number
203
Full Complement
No
System of Measurement
Metric
Lubricant Material
Grease, Oil
Maximum Temperature
120 Degrees C
Maximum Speed
15,000 RPM Grease, 19,000 RPM Oil
Split Bearing
Yes
RBEC Rating
1
Lubrication Openings
None
Brand & Part Number for Bearing Industry Number
NTN NU203
Dynamic Radial Load Capacity
11,800 N
Ring Material Grade
52100
Closure
Open
Includes Retaining Ring
No
Ring Material
Alloy Steel
Number of Outer Ring Flanges
2
Cylindrical Bearing Design
NU
Bore Type
Cylindrical
Static Radial Load Capacity
9,550 N
Roller Material Grade
52100
Number of Rows
One

Description

Cylindrical Roller Bearing, Bearing Industry Number 203, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 32 mm, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.