Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Roller Bearing, Bore 50 mm NU310EG1C3

Cylindrical Roller Bearing, Bore 50 mm (Discontinued)

  • Mfr # NU310EG1C3
  • Zoro # G0579573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU310EG1C3
Zoro #
G0579573
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Inner Ring Outside Dia. (mm)
65 mm
Outside Dia. Tolerance
-0.0006
Outer Ring Inside Dia. (mm)
95 mm
Shoulder Height (mm)
71 mm
Shoulder Height (In.)
2.795 in
Outer Ring Inside Dia. (In.)
3.74 in
Inner Ring Outside Dia. (In.)
1.772
Outside Diameter Tolerance
+0/-0.015 mm
Shaft Fillet Radius
3 mm
Inner Ring Outside Diameter
59 mm
Bore Diameter Tolerance
+0/-0.012 mm
Housing Fillet Radius
2 mm
Bore Diameter
50 mm
Overall Width
27 mm
Outside Diameter
110 mm
Outer Ring Inside Diameter
101 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 59 mm, Lubricant Material Grease, Oil, Maximum Speed 5,900 RPM Grease, 6,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 101 mm, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.