Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Roller Bearing, Bore 50 mm NU310G1C3

Cylindrical Roller Bearing, Bore 50 mm (Discontinued)

  • Mfr # NU310G1C3
  • Zoro # G3243581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU310G1C3
Zoro #
G3243581
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Inner Ring Outside Dia. (mm)
65 mm
Outer Ring Inside Dia. (In.)
3.74 in
Inner Ring Outside Dia. (In.)
2.5591 in
Shoulder Height (mm)
71 mm
Shoulder Height (In.)
2.795 in
Outer Ring Inside Dia. (mm)
95 mm
Outside Dia. Tolerance
-0.0006
Shaft Fillet Radius
3 mm
Housing Fillet Radius
2 mm
Outside Diameter
110 mm
Outer Ring Inside Diameter
101 mm
Inner Ring Outside Diameter
59 mm
Overall Width
27 mm
Bore Diameter
50 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
19,400 lb
Tolerance
-0.0005
Fillet Radii (In.)
0.118 in
Dynamic Load Capacity (Lb.)
19,560 lb
Fillet Radii (mm)
3 mm
Temp. Range (F)
-20 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Type
Open
Maximum Speed
6,500 RPM Grease, 7,700 RPM Oil
Number of Rows
One
Split Bearing
Yes
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
RBEC Rating
1
Closure
Open
Roller Material Grade
52100
Includes Retaining Ring
No
Lubrication Openings
None
Number of Inner Ring Flanges
0
Static Radial Load Capacity
86,000 N
Dynamic Radial Load Capacity
87,000 N
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Bore Type
Cylindrical
Lubricant Material
Grease, Oil
Bearing Industry Number
310
Ring Material Grade
52100
Brand & Part Number for Bearing Industry Number
NTN NU310G1C3
Cylindrical Bearing Design
NU
ISO Rating
Class 0
Full Complement
No
Number of Outer Ring Flanges
2

Description

Cylindrical Roller Bearing, Bearing Industry Number 310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 59 mm, Lubricant Material Grease, Oil, Maximum Speed 6,500 RPM Grease, 7,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 101 mm, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.