Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Roller Bearing, Bore 75 mm NU315ET2XC3

Cylindrical Roller Bearing, Bore 75 mm (Discontinued)

  • Mfr # NU315ET2XC3
  • Zoro # G0707551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU315ET2XC3
Zoro #
G0707551
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Inner Ring Outside Dia. (In.)
3.7598 in
Outer Ring Inside Dia. (In.)
5.4921 in
Shoulder Height (mm)
104.2 mm
Inner Ring Outside Dia. (mm)
95.5 mm
Shoulder Height (In.)
4.102 in
Outer Ring Inside Dia. (mm)
139.5 mm
Outside Dia. Tolerance
-0.001
Outer Ring Inside Diameter
149 mm
Housing Fillet Radius
2 mm
Outside Diameter
160 mm
Shaft Fillet Radius
3.5 mm
Overall Width
37 mm
Outside Diameter Tolerance
+0/-0.025 mm
Inner Ring Outside Diameter
86 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
75 mm

Details

Roller Material
Alloy Steel
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
46,000 lb
Tolerance
-0.0006
Type
Open
Temp. Range (F)
-20 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
43,000 lb
Fillet Radii (mm)
3.5 mm
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.138 in
Brand & Part Number for Bearing Industry Number
NTN NU315ET2XC3
Closure
Open
Maximum Speed
4,000 RPM Grease, 4,700 RPM Oil
Number of Inner Ring Flanges
0
Lubricant Material
Grease, Oil
Maximum Temperature
120 Degrees C
Ring Material Grade
52100
Bore Type
Cylindrical
Full Complement
No
Includes Retaining Ring
No
System of Measurement
Metric
RBEC Rating
1
Cylindrical Bearing Design
NU
ISO Rating
Class 0
Lubrication Openings
None
Static Radial Load Capacity
263,000 N
Roller Material Grade
52100
Minimum Temperature
-40 Degrees C
Cage Material Grade
Nylon
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
240,000 N
Bearing Industry Number
315
Number of Rows
One
Split Bearing
Yes
Ring Material
Alloy Steel

Description

Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 86 mm, Lubricant Material Grease, Oil, Maximum Speed 4,000 RPM Grease, 4,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 149 mm, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.