CylinRollBearing, 205, 25 mm, Steel
- Mfr # NJ305EAG1C3
- Zoro # G608789571
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Steel
Closure
Open
ISO Rating
Class 0
Split Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NJ305EAG1C3
- Zoro #
- G608789571
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Closure
- Open
- ISO Rating
- Class 0
- Split Bearing
- Yes
- Static Radial Load Capacity
- 37,500 N
- Maximum Temperature
- 250 Degrees F
- Standards
- ISO Class 0 (RBEC 1)
- RBEC Rating
- 1
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Minimum Temperature
- -40 Degrees F
- Maximum Speed
- 12,000 RPM Grease, 14,000 RPM Oil
- Dynamic Radial Load Capacity
- 41,500 N
- Item
- Cylindrical Roller Bearing
- Bearing Industry Number
- 205
- Number of Rows
- One
- Ring Material
- Alloy Steel
- Number of Inner Ring Flanges
- 1
- Industry Number
- 205
- Series
- CRB
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
Dimensions
- Overall Width
- 17 mm
- Inner Ring Outside Diameter
- 1.535 in
- Housing Fillet Radius
- 0.039 in
- Outside Diameter
- 62 mm
- Bore Diameter
- 25 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 1.535 in, Maximum Speed 12,000 RPM Grease, 14,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Chrome Steel, Split Bearing Yes, System of Measurement Inch, Dynamic Radial Load Capacity 41,500 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.