CylinRollBearing, 208, 40 mm, Brass
- Mfr # NU208EAG1C3
- Zoro # G710869949
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Number of Rows
One
Bore Diameter
40 mm
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU208EAG1C3
- Zoro #
- G710869949
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Item
- Cylindrical Roller Bearing
- ISO Rating
- Class 0
- Bearing Industry Number
- 208
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Number of Inner Ring Flanges
- 0
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Industry Number
- 208
- Series
- CRB
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 18 mm
- Outside Diameter
- 80 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.