CylinRollBearing, 212, 60 mm, Brass

  • Mfr # 7MC3-NU212EGRBC3
  • Zoro # G7266875
product price: 
$
803.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
38 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU212EGRBC3
Zoro #
G7266875
UPC #
4547359982275
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Maximum Speed
5,800 RPM Grease, 6,800 RPM Oil
ISO Rating
Class 0
Lubrication Openings
None
Number of Inner Ring Flanges
0
Number of Rows
One
Ring Material
Alloy Steel
Bore Type
Cylindrical
Bearing Industry Number
212
Full Complement
No
Finish
Ceramic Coated
Dynamic Radial Load Capacity
97,500 N
Ring Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Roller Material Grade
SUJ2
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Maximum Temperature
248 Degrees F
Split Bearing
Yes
Includes Retaining Ring
No
Closure
Open
Static Radial Load Capacity
107,000 N
System of Measurement
Metric
RBEC Rating
1
Bearing Lubrication
Relubricateable
Series
MegaOhm CRB
Industry Number
212
Internal Clearance
C3

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
38 mm
Shaft Fillet Radius
1.5 mm
Overall Width
22 mm
Outside Diameter Tolerance
+0.000/-0.015 mm
Bore Diameter
60 mm
Outer Ring Inside Diameter
102 mm
Outside Diameter
110 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Housing Fillet Radius
1.5 mm
Inner Ring Outside Diameter
68 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 68 mm, Lubricant Material Grease, Oil, Maximum Speed 5,800 RPM Grease, 6,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 102 mm, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews