Shop NTN

CylinRollBearing, 222,110 mm, Brass

  • Mfr # 7MC3-NU222EGRBC3
  • Zoro # G7265335

product price: 
$
2,938.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
41 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU222EGRBC3
Zoro #
G7265335
UPC #
4547359983609
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Ring Material Grade
AISI 52100
Number of Outer Ring Flanges
2
Maximum Speed
3,100 RPM Grease, 3,700 RPM Oil
System of Measurement
Metric
Bore Type
Cylindrical
Roller Material Grade
SUJ2
Maximum Temperature
248 Degrees F
Closure
Open
Dynamic Radial Load Capacity
293,000 N
Static Radial Load Capacity
365,000 N
Full Complement
No
Lubricant Material
Grease, Oil
Minimum Temperature
-40 Degrees F
Split Bearing
Yes
Bearing Industry Number
222
RBEC Rating
1
ISO Rating
Class 0
Lubrication Openings
None
Number of Inner Ring Flanges
0
Ring Material
Alloy Steel
Includes Retaining Ring
No
Finish
Ceramic Coated
Number of Rows
One
Internal Clearance
C3
Series
MegaOhm CRB
Bearing Lubrication
Relubricateable
Industry Number
222

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
41 mm
Overall Width
38 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
189 mm
Bore Diameter
110 mm
Outside Diameter
200 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Inner Ring Outside Diameter
121 mm
Housing Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 121 mm, Lubricant Material Grease, Oil, Maximum Speed 3,100 RPM Grease, 3,700 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 189 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.