Shop NTN

CylinRollBearing, 3024,120 mm, Brass

  • Mfr # NN3024KC1NAP4
  • Zoro # G4112735

product price: 
$
1,423.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120 mm
Outside Dia.
180 mm
Width
46 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NN3024KC1NAP4
Zoro #
G4112735
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
88,000 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
Fillet Radii (mm)
2.5 mm
Type
Precision Machine Tool Double Row with Tapered Bore
Item
Cylindrical Roller Bearing
Tolerance
+20
Dynamic Load Capacity (Lb.)
52,500 lb
Fillet Radii (In.)
0.098 in
RBEC Rating
7
Full Complement
No
System of Measurement
Metric
Lubricant Material
Grease, Oil
Bore Type
Tapered 1:12
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Number of Outer Ring Flanges
0
Maximum Temperature
248 Degrees F
ISO Rating
Class 4
Number of Inner Ring Flanges
3
Ring Material
Alloy Steel
Static Radial Load Capacity
390,000 N
Closure
Open
Ring Material Grade
AISI 52100
Lubrication Openings
None
Number of Rows
Two
Maximum Speed
3,300 RPM Grease, 3,900 RPM Oil
Roller Material Grade
52100
Dynamic Radial Load Capacity
233,000 N
Split Bearing
Yes
Bearing Industry Number
3024
Bearing Lubrication
Relubricateable
Series
Double Row CRB
Internal Clearance
C1
Industry Number
3024

Dimensions

Bore Dia.
120 mm
Outside Dia.
180 mm
Width
46 mm
Outer Ring Inside Dia. (In.)
6.4961 in
Outside Dia. Tolerance
-10
Outer Ring Inside Dia. (mm)
165 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0.00/-0.01 mm
Housing Fillet Radius
2.5 mm
Inner Ring Outside Diameter
129 mm
Bore Diameter
120 mm
Overall Width
46 mm
Outer Ring Inside Diameter
167 mm
Bore Diameter Tolerance
+0.000/-0.008 mm
Outside Diameter
180 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 3024, Bore Diameter 120 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 129 mm, Lubricant Material Grease, Oil, Maximum Speed 3,300 RPM Grease, 3,900 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outer Ring Inside Diameter 167 mm, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.