Shop NTN
See all product information
Create Account
CylinRollBearing, 308, 40 mm, Brass
- Mfr # NU308EAG1C3
- Zoro # G310870024
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Overall Width
23 mm
Ring Material
Chrome Steel
Bearing Industry Number
308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU308EAG1C3
- Zoro #
- G310870024
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Item
- Cylindrical Roller Bearing
- Ring Material
- Chrome Steel
- Bearing Industry Number
- 308
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Number of Rows
- One
- ISO Rating
- Class 0
- Number of Inner Ring Flanges
- 0
- Series
- CRB
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Industry Number
- 308
Dimensions
- Overall Width
- 23 mm
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.