CylinRollBearing, 310, 50 mm, Brass
- Mfr # NU310EAG1C3
- Zoro # G610869766
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Outside Diameter
110 mm
Ring Material
Chrome Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU310EAG1C3
- Zoro #
- G610869766
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Bearing Industry Number
- 310
- ISO Rating
- Class 0
- Bore Type
- Cylindrical
- Item
- Cylindrical Roller Bearing
- Number of Rows
- One
- Number of Inner Ring Flanges
- 0
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Series
- CRB
- Industry Number
- 310
Dimensions
- Outside Diameter
- 110 mm
- Overall Width
- 27 mm
- Bore Diameter
- 50 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.