CylinRollBearing, 313, 65 mm, Brass

  • Mfr # 7MC3-NU313EGRBC3
  • Zoro # G7267322
product price: 
$
2,032.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
43 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU313EGRBC3
Zoro #
G7267322
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
ISO Rating
Class 0
Lubricant Material
Grease, Oil
Maximum Temperature
248 Degrees F
Number of Outer Ring Flanges
2
RBEC Rating
1
Maximum Speed
4,600 RPM Grease, 5,400 RPM Oil
Bearing Industry Number
313
Static Radial Load Capacity
191,000 N
Ring Material Grade
AISI 52100
Number of Rows
One
Bore Type
Cylindrical
Roller Material Grade
SUJ2
Finish
Ceramic Coated
Number of Inner Ring Flanges
0
Closure
Open
Includes Retaining Ring
No
System of Measurement
Metric
Split Bearing
Yes
Full Complement
No
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
181,000 N
Industry Number
313
Internal Clearance
C3
Bearing Lubrication
Relubricateable
Series
MegaOhm CRB

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
43 mm
Inner Ring Outside Diameter
76 mm
Outer Ring Inside Diameter
129 mm
Bore Diameter
65 mm
Outside Diameter Tolerance
+0.000/-0.018 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.015 mm
Outside Diameter
140 mm
Overall Width
33 mm
Shaft Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 76 mm, Lubricant Material Grease, Oil, Maximum Speed 4,600 RPM Grease, 5,400 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 129 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews