Shop NTN
See all product information
Create Account
CylinRollBearing, 313, 65 mm, Brass
- Mfr # NJ313EAG1C3
- Zoro # G910869909
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Outside Diameter
140 mm
Bore Diameter
65 mm
Bearing Industry Number
313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NJ313EAG1C3
- Zoro #
- G910869909
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Bearing Industry Number
- 313
- Item
- Cylindrical Roller Bearing
- System of Measurement
- Metric
- ISO Rating
- Class 0
- Number of Rows
- One
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Number of Inner Ring Flanges
- 0
- Industry Number
- 313
- Bearing Lubrication
- Relubricateable
- Series
- CRB
- Internal Clearance
- C3
Dimensions
- Outside Diameter
- 140 mm
- Bore Diameter
- 65 mm
- Overall Width
- 33 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.