CylinRollBearing, 313, 65 mm, Brass
- Mfr # NU313EAG1C3
- Zoro # G510870107
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Ring Material
Chrome Steel
ISO Rating
Class 0
Bore Diameter
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU313EAG1C3
- Zoro #
- G510870107
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Item
- Cylindrical Roller Bearing
- Ring Material
- Chrome Steel
- ISO Rating
- Class 0
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Bearing Industry Number
- 313
- Number of Rows
- One
- Number of Inner Ring Flanges
- 0
- Bearing Lubrication
- Relubricateable
- Series
- CRB
- Internal Clearance
- C3
- Industry Number
- 313
Dimensions
- Bore Diameter
- 65 mm
- Overall Width
- 33 mm
- Outside Diameter
- 140 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.