Shop NTN
See all product information
Create Account
CylinRollBearing, 314, 70 mm, Brass
- Mfr # NU314EAG1C3
- Zoro # G810870005
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Number of Rows
One
Bore Type
Cylindrical
Outside Diameter
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU314EAG1C3
- Zoro #
- G810870005
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Number of Rows
- One
- Bore Type
- Cylindrical
- Bearing Industry Number
- 314
- System of Measurement
- Metric
- Item
- Cylindrical Roller Bearing
- Ring Material
- Chrome Steel
- ISO Rating
- Class 0
- Number of Inner Ring Flanges
- 0
- Series
- CRB
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Industry Number
- 314
Dimensions
- Outside Diameter
- 150 mm
- Overall Width
- 35 mm
- Bore Diameter
- 70 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.