CylinRollBearing, 317, 85 mm, Brass

  • Mfr # 7MC3-NU317EGRBC3
  • Zoro # G7266227
product price: 
$
2,266.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
45 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU317EGRBC3
Zoro #
G7266227
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
System of Measurement
Metric
Static Radial Load Capacity
330,000 N
Ring Material
Alloy Steel
RBEC Rating
1
Minimum Temperature
-40 Degrees F
Closure
Open
Dynamic Radial Load Capacity
291,000 N
Maximum Speed
3,500 RPM Oil, 4,100 RPM Grease
Roller Material Grade
SUJ2
Lubricant Material
Grease, Oil
Lubrication Openings
None
Bore Type
Cylindrical
Finish
Ceramic Coated
Bearing Industry Number
317
Full Complement
No
Number of Outer Ring Flanges
2
Includes Retaining Ring
No
Number of Rows
One
ISO Rating
Class 0
Ring Material Grade
AISI 52100
Split Bearing
Yes
Maximum Temperature
248 Degrees F
Number of Inner Ring Flanges
0
Bearing Lubrication
Relubricateable
Industry Number
317
Internal Clearance
C3
Series
MegaOhm CRB

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
45 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Outside Diameter
180 mm
Outer Ring Inside Diameter
167 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Shaft Fillet Radius
2.5 mm
Inner Ring Outside Diameter
98 mm
Bore Diameter
85 mm
Overall Width
41 mm
Housing Fillet Radius
2.5 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 98 mm, Lubricant Material Grease, Oil, Maximum Speed 3,500 RPM Oil, 4,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 167 mm, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews