Shop NTN

CylinRollBearing, 318, 90 mm, Brass

  • Mfr # 7MC3-NU318EGRBC3
  • Zoro # G7265326

product price: 
$
2,348.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
47 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU318EGRBC3
Zoro #
G7265326
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Full Complement
No
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
315,000 N
Maximum Speed
3,300 RPM Grease, 3,900 RPM Oil
Minimum Temperature
-40 Degrees F
RBEC Rating
1
Split Bearing
Yes
Lubricant Material
Grease, Oil
ISO Rating
Class 0
Number of Outer Ring Flanges
2
Lubrication Openings
None
Maximum Temperature
248 Degrees F
Finish
Ceramic Coated
Ring Material
Alloy Steel
Bore Type
Cylindrical
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
Number of Rows
One
Closure
Open
Static Radial Load Capacity
355,000 N
Bearing Industry Number
318
System of Measurement
Metric
Roller Material Grade
SUJ2
Industry Number
318
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Series
MegaOhm CRB

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
47 mm
Outside Diameter
190 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Inner Ring Outside Diameter
103 mm
Bore Diameter
90 mm
Overall Width
46 mm
Shaft Fillet Radius
2.5 mm
Housing Fillet Radius
2.5 mm
Outer Ring Inside Diameter
177 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 103 mm, Lubricant Material Grease, Oil, Maximum Speed 3,300 RPM Grease, 3,900 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 177 mm, Outside Diameter 190 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.