Shop NTN

CylinRollBearing, 320,100 mm, Brass

  • Mfr # 7MC3-NU320EGRBC3
  • Zoro # G7265886

product price: 
$
3,278.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
55 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU320EGRBC3
Zoro #
G7265886
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Includes Retaining Ring
No
Static Radial Load Capacity
425,000 N
Finish
Ceramic Coated
Full Complement
No
System of Measurement
Metric
Bearing Industry Number
320
Closure
Open
Maximum Temperature
248 Degrees F
Lubricant Material
Grease, Oil
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Maximum Speed
2,900 RPM Grease, 3,500 RPM Oil
Ring Material
Alloy Steel
Lubrication Openings
None
Roller Material Grade
SUJ2
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
380,000 N
RBEC Rating
1
Split Bearing
Yes
Number of Outer Ring Flanges
2
Ring Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Series
MegaOhm CRB
Industry Number
320

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
55 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
215 mm
Bore Diameter
100 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Inner Ring Outside Diameter
113 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Overall Width
47 mm
Outer Ring Inside Diameter
202 mm
Housing Fillet Radius
2.5 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 113 mm, Lubricant Material Grease, Oil, Maximum Speed 2,900 RPM Grease, 3,500 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 202 mm, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.