CylinRollBearing, 324,120 mm, Brass

  • Mfr # 7MC3-NU324EGRBC3
  • Zoro # G7266595
product price: 
$
4,761.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
25 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7MC3-NU324EGRBC3
Zoro #
G7266595
UPC #
-
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Item
Cylindrical Roller Bearing
Closure
Open
System of Measurement
Metric
Includes Retaining Ring
No
Lubrication Openings
None
ISO Rating
Class 0
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
530,000 N
Full Complement
No
Bearing Industry Number
324
Ring Material Grade
AISI 52100
Number of Inner Ring Flanges
0
Finish
Ceramic Coated
Lubricant Material
Grease, Oil
Maximum Temperature
248 Degrees F
Number of Rows
One
RBEC Rating
1
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Bore Type
Cylindrical
Maximum Speed
2,400 RPM Grease, 2,800 RPM Oil
Roller Material Grade
SUJ2
Split Bearing
Yes
Static Radial Load Capacity
610,000 N
Internal Clearance
C3
Series
MegaOhm CRB
Industry Number
324
Bearing Lubrication
Relubricateable

Dimensions

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
25 mm
Bore Diameter
120 mm
Overall Width
55 mm
Outside Diameter
260 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter Tolerance
+0.000/-0.035 mm
Housing Fillet Radius
2.5 mm
Inner Ring Outside Diameter
133 mm
Shaft Fillet Radius
2.5 mm
Outer Ring Inside Diameter
247 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 133 mm, Lubricant Material Grease, Oil, Maximum Speed 2,400 RPM Grease, 2,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 247 mm, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews