DC212TTR2, Square Bore Ball Bearing 175 In Id X 43307 In Od X 2 In W Double Sealed
- Mfr # DC212TTR2
- Zoro # G007377485
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Type
Heavy Duty Disc Beari
Seal Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- DC212TTR2
- Zoro #
- G007377485
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Type
- Heavy Duty Disc Beari
- Seal Material
- Nitrile Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.