Shop NTN
See all product information
Create Account
DE06A33CS05, Double Row Angular Contact Bearing 28 Mm Id X 72 Mm Od X 38 Mm W Open
- Mfr # DE06A33CS05
- Zoro # G107374643
product price:Â
$
54.99
/ea
Key Features
Bore Dia.
28 mm
Outside Dia.
72 mm
Width
38 mm
Cage Material
Steel
Bearing Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- DE06A33CS05
- Zoro #
- G107374643
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 28 mm
- Outside Dia.
- 72 mm
- Width
- 38 mm
Details
- Item
- Angular Contact Bearing
- Cage Material
- Steel
- Bearing Type
- Ball Bearing
- Temp. Range
- Up to 120°C
- Lubrication
- Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.