Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6000LLUC3/EM
- Zoro # G823436694
product price:Â
$
24.15
/ea
Key Features
Flange Type
Non-Flanged
ABEC Rating
1
Closure
Double Sealed
Internal Clearance
C3
Series
DGBB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000LLUC3/EM
- Zoro #
- G823436694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Closure
- Double Sealed
- Internal Clearance
- C3
- Series
- DGBB
- Industry Number
- 6000
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Cage Material
- Steel
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Maximum Speed
- 21,000 RPM
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM