Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6011ZZC3/EM
Zoro # G423431457
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Lubricant Material
Mobil Polyrex EM
Cage Material
Steel
Series
DGBB
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6011ZZC3/EM
- Zoro #
- G423431457
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 18 mm
- Bore Diameter
- 55 mm
- Outside Diameter
- 90 mm
Details
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Cage Material
- Steel
- Series
- DGBB
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Seal Type
- Non-Contact
- Shield Material
- Steel
- Closure
- Double Shielded
- Maximum Speed
- 7,700 RPM
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6011
- Outer Ring Type
- Straight
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.