Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6013LLUC3/EM
- Zoro # G523437038
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Internal Clearance
C3
Flange Type
Non-Flanged
Bore Diameter
65 mm
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6013LLUC3/EM
- Zoro #
- G523437038
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Maximum Speed
- 3,900 RPM
- System of Measurement
- Metric
- Seal Type
- Contact
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Closure
- Double Sealed
- Industry Number
- 6013
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM