Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6014C3
Zoro # G723434899
product price:Â
$
88.59
/ea
Key Features
Outside Diameter
110 mm
Closure
Open
Ball Material
Alloy Steel
Flange Type
Non-Flanged
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6014C3
- Zoro #
- G723434899
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Open
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Ring Material
- Steel
- Series
- DGBB
- Internal Clearance
- C3
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Industry Number
- 6014
- Maximum Speed
- 6,100 RPM Grease
- Minimum Temperature
- -22 Degrees F
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.