Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6014ZZC3/EM
- Zoro # G323436675
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
20 mm
Maximum Speed
6,100 RPM
ABEC Rating
1
Minimum Temperature
-22 Degrees F
Shield Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6014ZZC3/EM
- Zoro #
- G323436675
- UPC #
- -
- Country of Origin
- Japan
- Maximum Speed
- 6,100 RPM
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Shield Material
- Steel
- Ball Material
- Alloy Steel
- Industry Number
- 6014
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Series
- DGBB
- Outer Ring Type
- Straight
- Closure
- Double Shielded
- Lubricant Material
- Mobil Polyrex EM
- Seal Type
- Non-Contact
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM