Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6015C3
Zoro # G323436569
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
115 mm
Closure
Open
Outer Ring Type
Straight
Series
DGBB
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6015C3
- Zoro #
- G323436569
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 115 mm
- Bore Diameter
- 75 mm
- Outer Ring Width
- 20 mm
Details
- Item
- Radial Ball Bearing
- Closure
- Open
- Outer Ring Type
- Straight
- Series
- DGBB
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Maximum Speed
- 5,700 RPM Grease
- Cage Material
- Steel
- Internal Clearance
- C3
- Industry Number
- 6015
- System of Measurement
- Metric
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 115 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.