Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6016LLBC3/EM
Zoro # G623437341
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
22 mm
Bore Diameter
80 mm
Cage Material
Steel
Ring Material
Steel
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6016LLBC3/EM
- Zoro #
- G623437341
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Lubricant Material
- Mobil Polyrex EM
- System of Measurement
- Metric
- Internal Clearance
- C3
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- Maximum Speed
- 5,300 RPM
- Series
- DGBB
- Closure
- Double Sealed
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Seal Material
- Nitrile
- Industry Number
- 6016
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.