Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6016LLUC3/EM
Zoro # G623431868
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Outer Ring Width
22 mm
Cage Material
Steel
Series
DGBB
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6016LLUC3/EM
- Zoro #
- G623431868
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Metric
- Cage Material
- Steel
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 3,100 RPM
- Ring Material
- Steel
- Seal Material
- Nitrile
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Lubricant Material
- Mobil Polyrex EM
- ABEC Rating
- 1
- Closure
- Double Sealed
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Industry Number
- 6016
- Ball Material
- Alloy Steel
- Seal Type
- Contact
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 125 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.