Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6017C3
Zoro # G723434790
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Industry Number
6017
Cage Material
Steel
Maximum Speed
5,000 RPM Grease
ABEC Rating
1
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6017C3
- Zoro #
- G723434790
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 85 mm
- Outside Diameter
- 130 mm
- Outer Ring Width
- 22 mm
Details
- Industry Number
- 6017
- Cage Material
- Steel
- Maximum Speed
- 5,000 RPM Grease
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Closure
- Open
- Item
- Radial Ball Bearing
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Series
- DGBB
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.