Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6017LLUC3/EM
Zoro # G723435858
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Outer Ring Type
Straight
System of Measurement
Metric
Seal Type
Contact
Lubricant Material
Mobil Polyrex EM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6017LLUC3/EM
- Zoro #
- G723435858
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Seal Type
- Contact
- Lubricant Material
- Mobil Polyrex EM
- Internal Clearance
- C3
- Closure
- Double Sealed
- Maximum Speed
- 2,900 RPM
- Ring Material
- Steel
- ABEC Rating
- 1
- Industry Number
- 6017
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 85 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM