Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6018C3
Zoro # G223437710
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Closure
Open
Outer Ring Type
Straight
Ring Material
Steel
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6018C3
- Zoro #
- G223437710
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 140 mm
- Bore Diameter
- 90 mm
- Outer Ring Width
- 24 mm
Details
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Closure
- Open
- Outer Ring Type
- Straight
- Ring Material
- Steel
- ABEC Rating
- 1
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 4,700 RPM Grease
- System of Measurement
- Metric
- Industry Number
- 6018
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- DGBB
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 140 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged