Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6021C3
- Zoro # G823437486
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
26 mm
Flange Type
Non-Flanged
Bore Diameter
105 mm
Ball Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6021C3
- Zoro #
- G823437486
- UPC #
- -
- Country of Origin
- Japan
- Flange Type
- Non-Flanged
- Item
- Radial Ball Bearing
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Series
- DGBB
- ABEC Rating
- 1
- Closure
- Open
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Maximum Speed
- 4,000 RPM Grease
- Industry Number
- 6021
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 105 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.