Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6021LLBC3
Zoro # G023437330
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
26 mm
ABEC Rating
1
Ball Material
Alloy Steel
Closure
Double Sealed
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6021LLBC3
- Zoro #
- G023437330
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 26 mm
- Bore Diameter
- 105 mm
- Outside Diameter
- 160 mm
Details
- ABEC Rating
- 1
- Ball Material
- Alloy Steel
- Closure
- Double Sealed
- System of Measurement
- Metric
- Seal Type
- Non-Contact
- Industry Number
- 6021
- Bearing Lubrication
- Maintenance-Free
- Series
- DGBB
- Seal Material
- Nitrile
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Maximum Speed
- 4,000 RPM
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Lubricant Material
- Shell Alvania #2
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 105 mm, Closure Double Sealed, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.