Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6022C3
- Zoro # G423437022
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Maximum Speed
3,800 RPM Grease
Maximum Temperature
248 Degrees F
Outside Diameter
170 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6022C3
- Zoro #
- G423437022
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 170 mm
- Bore Diameter
- 110 mm
- Outer Ring Width
- 28 mm
Details
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Maximum Speed
- 3,800 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Cage Material
- Steel
- Series
- DGBB
- Industry Number
- 6022
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Relubricateable
- ABEC Rating
- 1
- Internal Clearance
- C3
- Outer Ring Type
- Straight
- Closure
- Open
- System of Measurement
- Metric
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 110 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 170 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged